3 Light Etched Glass Traditional Chandelier, Brushed Nickel

Item #: 90877

Cat #: P4280-09

UPC: 785247130290

Sign In or Register to view pricing and more.
Three Light Etched Glass Traditional Chandelier, 22 Inch x 22 Inch x 20 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Etched Glass Traditional Chandelier, 22 Inch x 22 Inch x 20 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
The Madison collection features etched glass with transitional elements. Simplified vintage style. Three-light chandelier. Glass can be reversed to cast light up or down.
Also known as: 785247130290, P4280-09

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)