5-75W MED CHAND Gray

Item #: 90874

Cat #: P4281-09

UPC: 785247130337

Sign In or Register to view pricing and more.
Documents & Guides
The Madison collection features etched glass with transitional elements. Simplified vintage style. Five-light reversible chandelier. Glass can be reversed to cast light up or down. Brushed Nickel finish.

Overview

The Madison collection features etched glass with transitional elements. Simplified vintage style. Five-light reversible chandelier. Glass can be reversed to cast light up or down. Brushed Nickel finish.
Also known as: 785247130337, P4281-09

Specifications

Base: Medium Screw (E26)
Diameter: 24 5/8 in
Wattage: 75
Color: Brushed Nickel
Type: Chandelier
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 75
Type: Chandelier
Diameter: 24 5/8 in
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)