10W A19 LED Lamp, 30K

Item #: 908571

Cat #: LED10A19GUDOD30K

UPC: 762148033271

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Omni-Directional A-Lamp, 10W, 120V, Bulb: A-Type (A19), Base: GU24 (Twist-lock), Lumens: 825, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming.

Overview

Dimmable LED Omni-Directional A-Lamp, 10W, 120V, Bulb: A-Type (A19), Base: GU24 (Twist-lock), Lumens: 825, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. 60W Equivalent. Smooth Uniform Dimming.
Also known as: 762148033271, LED10A19GUDOD30K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 825
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Lumens: 825
Volts AC: 120
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Wattage: 10
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)