True RMS Multimeter with Proving Unit

Item #: 908503

Cat #: FLUKE-87V/PRV240

UPC: 095969786614

Sign In or Register to view pricing and more.
Documents & Guides
True RMS Multimeter, Digital, Industrial Standard, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Duty Cycle, Temperature, Conductance & Diode Test, Includes: Test Leads (TL75), Alligator Clips and Proving Unit.

Overview

True RMS Multimeter, Digital, Industrial Standard, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Duty Cycle, Temperature, Conductance & Diode Test, Includes: Test Leads (TL75), Alligator Clips and Proving Unit.
Fluke TiS45 Infrared Camera delivers the flexibility of manual focus to capture the best possible image of your target Electricians and technicians can increase their inspection and repair speed with the TiS45 Infrared Camera. Its 160x120 resolution and manual focus deliver the versatility you need for multiple industrial applications. And it is built rugged so you can take it anywhere. With five presets of IR-Fusion AutoBlend you can blend a visible light image with an infrared image at five different levels to more easily locate problems. Likewise, picture-in-picture mode lets you maintain a frame of reference by placing an infrared window within the digital image to highlight the point of interest. With a distance to spot (D:S) ratio of 257:1 you can capture those images from a longer distance away. With 4 GB internal memory and 4 GB more with an optional micro SD card, you can store thousands of images on the TiS45, making it quick and easy to document problems. And with the lithium ion smart battery with the five-segment LED charge level display, you'll always know how much power you have left.Collaborate from the field with Fluke Connect connectivity Because the TiS45 is Fluke Connect-enabled you can share images in real-time¹ across teams and save time by creating and emailing reports from the jobsite. Capture multiple measurements and save them to the cloud with WiFi upload and free storage for up to 5GB with Fluke Cloud.Get more out of your images with Fluke Connect SmartView IR Analysis Reporting Software You can use Fluke Connect SmartView software to analyze images from the TiS45 with graphical tools to quantify the severity of problems. you're done analyzing you can easily generate a professional report complete with thermal images with the easy-to-follow report wizard to guide you step by step.
Also known as: 095969786614, FLUKE-87V/PRV240

Specifications

Customer Reviews

No reviews for this product
(0)