Cover Clip / 800 Series Raceway, Non-Metallic, Ivory

Item #: 9083

Cat #: 800WC

UPC: 786776190335

Sign In or Register to view pricing and more.
Non-Metallic, Wire Clip, 800 Series. Size: 1" Length. PVC, Ivory

Overview

Non-Metallic, Wire Clip, 800 Series. Size: 1" Length. PVC, Ivory
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776190335, 800WC

Specifications

Length: 1 in
Color: Ivory
Material: PVC
Length: 1 in
Material: PVC
Color: Ivory

Customer Reviews

No reviews for this product
(0)