LED Open Striplight, 8', 3500K, 120V-277V

Item #: 908231

Cat #: LCS8-35ML-EDU

UPC: 078531122300

Sign In or Register to view pricing and more.
Documents & Guides
LED Open Striplight, 8 Foot, 3500K, 11322 Lumen, 120V-277 Volt, 0-10V Dimming

Overview

LED Open Striplight, 8 Foot, 3500K, 11322 Lumen, 120V-277 Volt, 0-10V Dimming
Also known as: 078531122300, LCS8-35ML-EDU

Specifications

Wattage: 83
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 83
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)