3 Light Etched Glass Bath Vanity Light, Brushed Nickel
Item #: 90809
Cat #: P3163-09
UPC: 785247130801
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Etched Glass Traditional Bath Vanity Light, 27.5 Inch x 8 Inch x 9 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Overview
Three Light Etched Glass Traditional Bath Vanity Light, 27.5 Inch x 8 Inch x 9 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Brushed Nickel Three-light wall bracket with white etched glass. Glass in a clean, simple domed shape provides even, diffused illumination. Fixture can be installed facing upwards or downwards.
Also known as: 785247130801, P3163-09
Specifications
Diameter: | 27 1/2 in |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Type: | 3-Light |
Standards: | California Proposition 65 |
Diameter: | 27 1/2 in |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Type: | 3-Light |
Customer Reviews
No reviews for this product
(0)