3" x 45º Elbow

Item #: 907345

Cat #: PV3045EL00

UPC: 847656054069

Documents & Guides
3" x 45º Elbow
Sign In or Register to view pricing and more.

No associated products found.

Overview

3" x 45º Elbow
Also known as: 847656054069, PV3045EL00

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 3 in
Material: PVC Coated Steel
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)