
PVC Coated 45° GRC Elbow, 2-1/2"
Item #: 907344
Cat #: PV2545EL00
UPC: 847656054052
Documents & Guides
2-1/2" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Sign In or Register to view pricing and more.
Overview
2-1/2" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 847656054052, PV2545EL00
Specifications
Color: | Black |
Diameter: | 2 in |
Angle: | 45° |
Material: | PVC Coated Steel |
Color: | Black |
Angle: | 45° |
Diameter: | 2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)