2" PVC Elbow, 45°, Schedule 40

Item #: 907343

Cat #: PV2045EL00

UPC: 847656054045

Documents & Guides
45° Standard Elbow, 2" x 45°
Sign In or Register to view pricing and more.

No associated products found.

Overview

45° Standard Elbow, 2" x 45°
Also known as: 847656054045, PV2045EL00

Specifications

Color: Black
Diameter: 2 in
Angle: 45°
Material: PVC Coated Steel
Color: Black
Angle: 45°
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)