120 W T34 LED

Item #: 907254

Cat #: LED-8090M50

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
120 W T34 LEDLED Lamp, 120W, 120-277V, Bulb: Shoe Box / Wall Pack / Canopy, Base: Mogul Screw (E39), Lumens: 10434, CRI: 77, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250-400w HID Lamps.

Overview

120 W T34 LEDLED Lamp, 120W, 120-277V, Bulb: Shoe Box / Wall Pack / Canopy, Base: Mogul Screw (E39), Lumens: 10434, CRI: 77, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250-400w HID Lamps.
Also known as: LED-8090M50, Paddle Lamp, Shoebox LED, shoebox retrofit

Specifications

Color Rendering Index (CRI): 77
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Wattage: 120
Shape: T24 (Tubular)
Lumens: 10434
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 77
Base: Mogul Screw (E39)
Shape: T24 (Tubular)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 120
Lumens: 10434
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)