1-Light Mini-Pendant, 100W, 120V, Brushed Nickel Finish

Item #: 90715

Cat #: P5023-09

UPC: 785247125241

Sign In or Register to view pricing and more.
Documents & Guides
1-Light Mini-Pendant, 100 Watt, 120 Volt, Brushed Nickel Finish, Spun Metal Shade, 64-1/2 Inch Overall Height With Stem

Overview

1-Light Mini-Pendant, 100 Watt, 120 Volt, Brushed Nickel Finish, Spun Metal Shade, 64-1/2 Inch Overall Height With Stem
Also known as: 785247125241, P5023-09

Specifications

Type: 1-Light, Mini-Pendant
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 8 1/8 in
Standards: California Proposition 65
Type: 1-Light, Mini-Pendant
Color: Brushed Nickel
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 8 1/8 in

Customer Reviews

No reviews for this product
(0)