6" Double Wall Compact Fluorescent IC Housing

Item #: 907044

Cat #: B6PLIC-1X26-32-E-120-EMG-1300

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Double Wall Compact Fluorescent IC Housing, 26W/32W, 120V, Electronic Ballast

Overview

6 Inch Double Wall Compact Fluorescent IC Housing, 26W/32W, 120V, Electronic Ballast
Also known as: B6PLIC-1X26-32-E-120-EMG-1300

Specifications

Diameter: 6 in
Type: IC Housing
Material: Aluminum
Diameter: 6 in
Material: Aluminum
Type: IC Housing

Customer Reviews

No reviews for this product
(0)