This product may not be available in all locations.
Relay, Ice Cube, 10A, 11-Pin, 3PDT, 24VDC Coil, Indicator Lamp
Item #: 90684
Cat #: KRPA-14DN-24
UPC: 78519135732
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 11-Pin, 3-Pole Double Throw, 24 Volt DC Coil, Indicator Lamp
Overview
Relay, Ice Cube, 10 Amp, 11-Pin, 3-Pole Double Throw, 24 Volt DC Coil, Indicator Lamp
Also known as: 78519135732, KRPA-14DN-24
Specifications
Base: | 11-Pin |
Volts DC Control: | 24 |
Poles: | 3 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Base: | 11-Pin |
Poles: | 3 |
Type: | Relay, IceCube |
Volts DC Control: | 24 |
Amps: | 10 |
Mounting: | Socket |
Customer Reviews
No reviews for this product
(0)