Flood Light, Halogen, PAR38, 300W, Aluminum

Item #: 9061
Cat #: V4400E
UPC: 786034103305
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Halogen, PAR38, 300W, AluminumFlood Light, Halogen, PAR38, 300 Watt, Aluminum, Knuckle Mount

Overview

Flood Light, Halogen, PAR38, 300W, AluminumFlood Light, Halogen, PAR38, 300 Watt, Aluminum, Knuckle Mount
Also known as: 786034103305, V4400E

Specifications

Wattage: 300
Diameter: 6 3/16 in
Color: Aluminum
Type: Flood Light
Light Technology: Halogen
Wattage: 300
Color: Aluminum
Light Technology: Halogen
Diameter: 6 3/16 in
Type: Flood Light

Customer Reviews

No reviews for this product
(0)