Search results

493 Found
Stonco

LED Wall Pack, Selectable Wattage/CCT, 120-347V

Item #: 1762806
CAT #: WP60-SCT-G2-10-BZ
UPC: 190096131334
Company wide:
0 in stock
Stonco

LED Wall Pack, Selectable Wattage/CCT, 120-347V

Item #: 1762807
CAT #: WP100-SCT-G2-10-BZ
UPC: 190096131341
Company wide:
0 in stock
Stonco

LED Security Light, 20 Watt, Selectable CCT, 120-277 Volt

Item #: 1762843
CAT #: SL20-SCT-G1-8-BK
UPC: 190096131303
Company wide:
0 in stock
Stonco

Mounting Arm w/ Hardware, DTD Area LED

Item #: 998075
CAT #: DTDARMGY3S
UPC: 783352024145
Company wide:
0 in stock
Stonco

Garage & Canopy Round LED Fixture, 90W, 30/40/50K

Item #: 1946224
CAT #: GCR90-SCT-G1-SM-5-10-BZ
UPC: 190096181964
Company wide:
0 in stock
Stonco

40W LED Flood Light, 4433L/4000K, KM/DB

Item #: 1149676
CAT #: FL40-NW-G1-K-FL-8-BZ
UPC: 783352024169
Company wide:
0 in stock
Stonco

80W LED Flood Light, 8856L/4000K, TM/DB

Item #: 1150959
CAT #: FL80-NW-G1-T-FL-8-BZ
UPC: 783352024176
Company wide:
0 in stock
Stonco

Hand-Held Wireless Garage & Canopy Remote Control

Item #: 1946228
CAT #: GC60/90-MH10
UPC: 190096131556
Company wide:
0 in stock
Stonco

Slip Fitter Mounting Accessory

Item #: 1794699
CAT #: AL-SF-G2-BZ
UPC: 190096180639
Company wide:
0 in stock
Stonco

Site & Area Light, Small, 32 LEDs (2 Modules), Arm Mount, Type 3

Item #: 1135394
CAT #: ECF-S-32L-1.2A-NW-G2-AR-3-UNV-BZ
UPC: 912401468078
Company wide:
0 in stock
Stonco

Garage & Canopy Round LED Fixture, 60W, 30/40/50K

Item #: 1946222
CAT #: GCR60-SCT-G1-SM-5-10-BZ
UPC: 190096181957
Company wide:
0 in stock
Stonco

Dusk to Dawn LED, 40W, 4900 Lumen, 4000K, 120V, Pole Mount

Item #: 1321777
CAT #: DTD40-NW-G3-AR-5-TLRPC-1-GY3S
UPC: 783355024845
Company wide:
0 in stock
Stonco

LED Area Light, Selectable Watt, 4000K, 120-277V

Item #: 1762812
CAT #: AL150-NW-G2-AR-4-8-FAWS-TLRD3-BZ
UPC: 190096180462
Company wide:
0 in stock
Stonco

LED Wall Sconce, 30W, 3400L, 4000K, 120V, w/Photocell

Item #: 841947
CAT #: LPW16-71BZPCB
UPC: 190096011230
Company wide:
0 in stock
Stonco

150W LED Flood Light, 16L/4000K, TM/DB

Item #: 1150960
CAT #: FL150-NW-G1-T-FL-8-BZ
UPC: 783352024183
Company wide:
0 in stock
Stonco

LED Street Light, Medium, 4000K, Type III, 120-277VAC, Dimmable, Receptacle, Gray

Item #: 1136193
CAT #: RFM-108W48LED4K-T-R3M-UNV-DMG-RCD-GY3
UPC:
Company wide:
0 in stock
Stonco

LED Wall Pack, Selectable Wattage/CCT, 120-347V

LED Wall Pack, Selectable Wattage: 28W/40W/60W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor, Bronze
Item #: 1762806
CAT #: WP60-SCT-G2-10-BZ
UPC: 190096131334
Company wide:
0 in stock
Stonco

LED Wall Pack, Selectable Wattage/CCT, 120-347V

LED Wall Pack, Selectable Wattage: 70W/80W/90W/100W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor, Bronze
Item #: 1762807
CAT #: WP100-SCT-G2-10-BZ
UPC: 190096131341
Company wide:
0 in stock
Stonco

LED Security Light, 20 Watt, Selectable CCT, 120-277 Volt

LED Security Light, 20 Watt, Selectable CCT: 3000K/4000K/5000K, 120-277 Volt, Integrated motion and Daylight Sensor, Black Finish
Item #: 1762843
CAT #: SL20-SCT-G1-8-BK
UPC: 190096131303
Company wide:
0 in stock
Stonco

Mounting Arm w/ Hardware, DTD Area LED

Mounting Arm w/ Hardware For Dusk to Dawn Series Area Luminaires (Luminaires Sold Separately)
Item #: 998075
CAT #: DTDARMGY3S
UPC: 783352024145
Company wide:
0 in stock
Stonco

Garage & Canopy Round LED Fixture, 90W, 30/40/50K

Garage & Canopy Round LED Fixture, Selectable Wattage: 70W/80W/90W, 120-347V, 70 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Surface Mount, Type 5 Distribution, Bronze
Item #: 1946224
CAT #: GCR90-SCT-G1-SM-5-10-BZ
UPC: 190096181964
Company wide:
0 in stock
Stonco

40W LED Flood Light, 4433L/4000K, KM/DB

LED General Purpose Flood Light, 40 Watt, Lumens: 4433, Color Temperature: 4000K, Wide Flood Optics, Knuckle-Mount, Color: Textured Dark Bronze
Item #: 1149676
CAT #: FL40-NW-G1-K-FL-8-BZ
UPC: 783352024169
Company wide:
0 in stock
Stonco

80W LED Flood Light, 8856L/4000K, TM/DB

LED General Purpose Flood Light, 80 Watt, Lumens: 8856, Color Temperature: 4000K, Wide Flood Optics, Trunnion-Mount, Color: Textured Dark Bronze
Item #: 1150959
CAT #: FL80-NW-G1-T-FL-8-BZ
UPC: 783352024176
Company wide:
0 in stock
Stonco

Hand-Held Wireless Garage & Canopy Remote Control

Hand-Held Wireless Garage & Canopy Remote Control
Item #: 1946228
CAT #: GC60/90-MH10
UPC: 190096131556
Company wide:
0 in stock
Stonco

Slip Fitter Mounting Accessory

Slip Fitter Mounting Accessory for AL70/AL150 Area Lights
Item #: 1794699
CAT #: AL-SF-G2-BZ
UPC: 190096180639
Company wide:
0 in stock
Stonco

Site & Area Light, Small, 32 LEDs (2 Modules), Arm Mount, Type 3

Site & Area Light, Small, 32 LEDs (2 Modules), Arm Mount, Type 3, 120-277V, Bronze
Item #: 1135394
CAT #: ECF-S-32L-1.2A-NW-G2-AR-3-UNV-BZ
UPC: 912401468078
Company wide:
0 in stock
Stonco

Garage & Canopy Round LED Fixture, 60W, 30/40/50K

Garage & Canopy Round LED Fixture, Selectable Wattage: 28W/40W/60W, 120-347V, 70 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Surface Mount, Type 5 Distribution, Bronze
Item #: 1946222
CAT #: GCR60-SCT-G1-SM-5-10-BZ
UPC: 190096181957
Company wide:
0 in stock
Stonco

Dusk to Dawn LED, 40W, 4900 Lumen, 4000K, 120V, Pole Mount

Dusk to Dawn Series LED Area Light, 40 Watt, Lumens: 4973, Color Temperature: 4000K
Item #: 1321777
CAT #: DTD40-NW-G3-AR-5-TLRPC-1-GY3S
UPC: 783355024845
Company wide:
0 in stock
Stonco

LED Area Light, Selectable Watt, 4000K, 120-277V

LED Area Light, Selectable Wattage: 95/115/130/145, 4000K, 70 CRI, Arm Mount, Type IV Distribution, 3-Pin Photocell Receptacle with Shorting Cap, 120-277 Volt, Bronze Finish
Item #: 1762812
CAT #: AL150-NW-G2-AR-4-8-FAWS-TLRD3-BZ
UPC: 190096180462
Company wide:
0 in stock
Stonco

LED Wall Sconce, 30W, 3400L, 4000K, 120V, w/Photocell

LED Wall Sconce, 30 Watt, 3400 Lumen, 4000K, 70CRI,120 Volt, Bronze Textured Paint, With Button Photocell
Item #: 841947
CAT #: LPW16-71BZPCB
UPC: 190096011230
Company wide:
0 in stock
Stonco

150W LED Flood Light, 16L/4000K, TM/DB

LED General Purpose Flood Light, 150 Watt, Lumens: 16,325, Color Temperature: 4000K, Wide Flood Optics, Trunnion-Mount, Color: Textured Dark Bronze
Item #: 1150960
CAT #: FL150-NW-G1-T-FL-8-BZ
UPC: 783352024183
Company wide:
0 in stock
Stonco

LED Street Light, Medium, 4000K, Type III, 120-277VAC, Dimmable, Receptacle, Gray

LED Street Light, Medium, 4000K, Type III, 120-277VAC, Dimmable, Receptacle, Gray
Item #: 1136193
CAT #: RFM-108W48LED4K-T-R3M-UNV-DMG-RCD-GY3
UPC:
Company wide:
0 in stock
Page 1 of 31
493 Items found