Calpipe Industries PV0700FSCC2

Item #: 904930

Cat #: PV0700FSCC2

UPC: 847656071783

Documents & Guides
CAL PV0700FSCC2 FSCC2 3/4 FS
Sign In or Register to view pricing and more.

No associated products found.

Overview

CAL PV0700FSCC2 FSCC2 3/4 FS
Also known as: 847656071783, PV0700FSCC2

Specifications

Color: Black
Gangs: 1
Material: PVC Coated Steel
Hub Diameter: 3/4 in
Number of Hubs: 2
Color: Black
Material: PVC Coated Steel
Number of Hubs: 2
Gangs: 1
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)