LED Step/Wall Light

Item #: 904663

Cat #: P6829-20-30K

UPC: 785247190058

Documents & Guides
LED Step Light, Indoor/Outdoor, 5W LED, 2700K, 80 CRI, 120V, Antique Bronze Finish, cCSAus Certified For Wet locations ** Discontinued ** Sub Available **
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Step Light, Indoor/Outdoor, 5W LED, 2700K, 80 CRI, 120V, Antique Bronze Finish, cCSAus Certified For Wet locations ** Discontinued ** Sub Available **
The 5w, 3000K step light/wall lights is a vertical mount that mounts in a single-gang wall box. 84 CRI and 120 degree beam spread. Wet location listed so can be used indoor or outdoors.
Also known as: 785247190058, P6829-20-30K

Specifications

Color Rendering Index (CRI): 84
Color: Antique Bronze
Type: Step Light
Wattage: 5
Volts AC: 120
Color Temperature: 2700 (Warm White)
Length: 4.750 in
Standards: California Proposition 65
Light Technology: LED
Color Rendering Index (CRI): 84
Type: Step Light
Volts AC: 120
Length: 4.750 in
Light Technology: LED
Color: Antique Bronze
Wattage: 5
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)