Safety Switch, Fused, Type 3R, 2P, 60A, 240VAC, HD

Item #: 90444

Cat #: HF222NR

UPC: 783643150614

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, NEMA Type 3R, 60 Amp, 240 Volt, 2 Pole, 2 Fuse, Solid Neutral. Also Used 2-Pole, 2-Wire

Overview

Heavy Duty Safety Switch, Fused, NEMA Type 3R, 60 Amp, 240 Volt, 2 Pole, 2 Fuse, Solid Neutral. Also Used 2-Pole, 2-Wire
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 240VAC (60A).
Also known as: 783643150614, HF222NR

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)