![12W PAR30 LED Lamp, 30K 12W PAR30 LED Lamp, 30K](https://rexel-cdn.com/products/tcpled12p30d30kfl.jpg?i=94C2EB61-1932-4E35-88FA-D78D701289DB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. 50W Equivalent
Overview
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Energy Star Rated. 50W Equivalent
Also known as: 762148244523, LED12P30D30KNFL
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 825 |
Color Rendering Index (CRI): | 82 |
Wattage: | 12 |
Volts AC: | 120 |
Shape: | PAR30 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Temperature: | 3000 (Warm White) |
Lumens: | 825 |
Wattage: | 12 |
Shape: | PAR30 (Sealed Beam) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)