This product has been discontinued.

Undercabinet Light, Xenon, 1-Light, 7", 18W, 12V, White
Item #: 90400
Cat #: 10579WH
UPC: 783927107921
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 1-Light, 7", 18W, 12V, WhiteUndercabinet Light, Xenon, 1-Light, 18 Watt, 12 Volt, Length: 7 inch, Color: White
Overview
Undercabinet Light, Xenon, 1-Light, 7", 18W, 12V, WhiteUndercabinet Light, Xenon, 1-Light, 18 Watt, 12 Volt, Length: 7 inch, Color: White
Also known as: 783927107921, 10579WH
Specifications
Volts AC: | 12 |
Wattage: | 18, 18.500 |
Length: | 7 in |
Type: | Undercabinet Light |
Color: | White |
Material: | Steel |
Volts AC: | 12 |
Length: | 7 in |
Color: | White |
Wattage: | 18, 18.500 |
Type: | Undercabinet Light |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)