
Sign In or Register to view pricing and more.
Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), polyethylene, orange.
Overview
Corrugated loom tubing slit wall, 1.50" (38.1mm) x 500' (152.4m), polyethylene, orange.
Also known as: 074983627608, CLT150F-D3
Specifications
Length: | 500 ft |
Color: | Orange |
Diameter: | 1.500 in |
Material: | Polyethylene |
Length: | 500 ft |
Diameter: | 1.500 in |
Color: | Orange |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)