
90° Flat Elbow / 400 Series Raceway, PVC, White
Item #: 9039
Cat #: 411-WH
UPC: 786776523232
Documents & Guides
Non-Metallic, 90° Flat Elbow, 400 Series. Size: 2-1/16" Length. PVC, White.
Sign In or Register to view pricing and more.
Overview
Non-Metallic, 90° Flat Elbow, 400 Series. Size: 2-1/16" Length. PVC, White.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776523232, 411-WH
Specifications
Length: | 2 1/16 in |
Color: | White |
Angle: | 90° |
Length: | 2 1/16 in |
Angle: | 90° |
Color: | White |
Customer Reviews
No reviews for this product
(0)