Linear LED, 4', 50W, 5161L, 4000K, 120-277V, NEMA 4X

Item #: 903543

Cat #: SHARK4-50NW/D10

UPC: 019813308647

Documents & Guides
Linear LED, 4 Foot, 50 Watt, 5161 Lumen, 4000K, 75CRI, 120-277 Volt, NEMA 4X, Impact Resistant, Washdown, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

Linear LED, 4 Foot, 50 Watt, 5161 Lumen, 4000K, 75CRI, 120-277 Volt, NEMA 4X, Impact Resistant, Washdown, 0-10V Dimming
Also known as: 019813308647, SHARK4-50NW/D10

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 4000 (Cool White)
Lumens: 6800
Length: 4 ft
Color: White
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Lumens: 6800
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)