
Red LED Lamp 5W S14
Item #: 903523
Cat #: LED5E26S14RD
UPC: 762148256472
Documents & Guides
5W S14 RED
Sign In or Register to view pricing and more.
Overview
5W S14 RED
Also known as: 762148256472, LED5E26S14RD
Specifications
Base: | Medium Screw (E26) |
Wattage: | 5 |
Type: | Miniature |
Volts AC: | 120 |
Lumens: | 300 |
Shape: | S14 (Straight) |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Type: | Miniature |
Lumens: | 300 |
Light Technology: | LED |
Wattage: | 5 |
Volts AC: | 120 |
Shape: | S14 (Straight) |
Customer Reviews
No reviews for this product
(0)