Tamper/Weather Resistant GFCI Receptacle, 15A, Gray

Item #: 903451

Cat #: GFTWRST15GY

UPC: 883778122583

Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, NEMA 5-15R, Gray, Commercial Grade, 2-Pole, 3-Wire Grounding

Overview

Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, NEMA 5-15R, Gray, Commercial Grade, 2-Pole, 3-Wire Grounding
Also known as: 883778122583, GFTWRST15GY

Specifications

Type: Receptacle, Tamper-Resistant, GCFI, Weather Resistant
Color: Gray
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, GCFI, Weather Resistant
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
Volts AC: 125

Customer Reviews

No reviews for this product
(0)