AC/DC Current Clamp

Item #: 90289

Cat #: I410

UPC: 095969048194

Documents & Guides
AC/DC Current Clamp, Measures: 1A to 400A, Maximum Rating: 600V, Maximum Conductor Diameter: 32 mm, Safety Rating: CAT III 600V
Sign In or Register to view pricing and more.

No associated products found.

Overview

AC/DC Current Clamp, Measures: 1A to 400A, Maximum Rating: 600V, Maximum Conductor Diameter: 32 mm, Safety Rating: CAT III 600V
The Fluke i410 AC/DC current clamp expands the functionality of digital multimeters and measures up to 400 amps for both AC and DC current. The Large clamp claw gives you access to difficult to reach areas. The kit includes a handy carrying case.
Also known as: 095969048194, I410, flukie

Specifications

Type: Probe, Generator
Color: Brown, Red, Black, Yellow
Amps: 400
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps Range: 0 - 400
Type: Probe, Generator
Amps: 400
Volts AC: 600
Amps Range: 0 - 400
Color: Brown, Red, Black, Yellow
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)