LED Lensed Striplight, 4', 4000K, 120V-277V

Item #: 902692

Cat #: LCL4-40ML-EDU

UPC: 078531124663

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 4', 4000K, 5000 Lumen, 0-10V Dimming, 120-277V

Overview

LED Striplight, 4', 4000K, 5000 Lumen, 0-10V Dimming, 120-277V
Also known as: 078531124663, LCL4-40ML-EDU

Specifications

Wattage: 48
Color Temperature: 4000 (Cool White)
Type: Fixture, 0-10V Dimming
Length: 4 ft
Color: White
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 48
Type: Fixture, 0-10V Dimming
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)