7W MR16 LED Lamp, 30K

Item #: 902512

Cat #: LED712VMR16930KNFL

UPC: 762148270348

Sign In or Register to view pricing and more.
LED Dimmable MR16 Lamp, 7 Watts, 12V, Lumens: 425, Color Temperature: 3000K, CRI: 90

Overview

LED Dimmable MR16 Lamp, 7 Watts, 12V, Lumens: 425, Color Temperature: 3000K, CRI: 90
The same performance that you have come to expect in TCP PAR lamps, can now be found in our LED MR16s—the perfect replacement for 50 watt halogen.
Also known as: 762148270348, LED712VMR16930KNFL

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 425
Color Rendering Index (CRI): 90
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White)
Lumens: 425
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)