Halogen Lamp, MR16, 20W, 12V, NSP15

Item #: 902387

Cat #: Q20MR16/C/NSP15-12V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GX5.3), Color Temperature: 2900K, Beam Angle: Narrow Spot 15 Degree

Overview

Halogen Lamp, 20 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GX5.3), Color Temperature: 2900K, Beam Angle: Narrow Spot 15 Degree
Also known as: Q20MR16/C/NSP15-12V

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 20
Light Technology: Halogen
Base: 2-Pin (GX5.3)
Angle: 15°
Color Temperature: 2900 (Warm White)
Volts AC: 12
Light Technology: Halogen
Angle: 15°
Shape: MR16 (Mini Reflector)
Wattage: 20
Base: 2-Pin (GX5.3)

Customer Reviews

No reviews for this product
(0)