Ring Terminal, KYNAR Insulated, #8 AWG

Item #: 902337

Cat #: PK8-10R-T

UPC: 074983198184

Sign In or Register to view pricing and more.
Ring Terminal, KYNAR Insulated, #8 AWG, #10 Stud Size

Overview

Ring Terminal, KYNAR Insulated, #8 AWG, #10 Stud Size
Also known as: 074983198184, PK8-10R-T

Specifications

Color: Red
Material: Copper
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Stud Size: #10
Material: Copper
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)