4'/36W LED Linear, 40K, White

Item #: 902134

Cat #: SHARK4-36NW/D10

UPC: 019813308616

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear, Washdown, Impact-Resistant, 36 Watt, 4100 Lumen, Color Temperature: 4000K, 74 CRI, 120-277 Volt, 48 Inch Length, Dimmable, Diffuse Polycarbonate Lens, Suitable for Damp Locations, White Finish

Overview

LED Linear, Washdown, Impact-Resistant, 36 Watt, 4100 Lumen, Color Temperature: 4000K, 74 CRI, 120-277 Volt, 48 Inch Length, Dimmable, Diffuse Polycarbonate Lens, Suitable for Damp Locations, White Finish
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813308616, SHARK4-36NW/D10

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 4000 (Cool White)
Length: 4 ft
Lumens: 5100
Wattage: 36
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Length: 4 ft
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 5100
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)