RAB HSLED26NA LFLOOD 26W NEUTRAL

Item #: 902120

Cat #: HSLED26NA

UPC: 019813199450

Sign In or Register to view pricing and more.
Documents & Guides
RAB HSLED26NA LFLOOD 26W NEUTRAL LED WITH SPOT REFLECTOR HBLED BRONZE

Overview

RAB HSLED26NA LFLOOD 26W NEUTRAL LED WITH SPOT REFLECTOR HBLED BRONZE
Also known as: 019813199450, HSLED26NA

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 2787
Wattage: 26
Mounting: Knuckle
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 2787

Customer Reviews

No reviews for this product
(0)