3-1/2" Round Ceiling/Fixture Box, Depth: 2", Old Work, Non-Metallic

Item #: 901658

Cat #: 9338-ESKT

UPC: 085339460404

Documents & Guides
3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps with Tapped Device Holes, Thermoset Fiberglass, Depth: 2". Cubic Inches: 14.0". Fixture Weight: 15 lbs. Includes: Snap Bracket with Ears
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps with Tapped Device Holes, Thermoset Fiberglass, Depth: 2". Cubic Inches: 14.0". Fixture Weight: 15 lbs. Includes: Snap Bracket with Ears
Machine tapped fixture holes and device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339460404, 9338-ESKT, box

Specifications

Mounting: Clamp, Bracket, Ears
Depth: 2 in
Material: Fiberglass
Cubic Inches: 14 in³
Mounting: Clamp, Bracket, Ears
Material: Fiberglass
Depth: 2 in
Cubic Inches: 14 in³

Customer Reviews

No reviews for this product
(0)