600A 2P 600V 2W FUSED HD

Item #: 90146
Cat #: HF266
UPC: 783643169982
Sign In or Register to view pricing and more.
Documents & Guides
ITE HF266 600A 2P 600V 2W FUSED HD

Overview

ITE HF266 600A 2P 600V 2W FUSED HD
Also known as: 783643169982, HF266

Specifications

Poles: 2
Amps: 600
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Wattage: 2
Volts AC: 600
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 600
Mounting: Surface
Wattage: 2

Customer Reviews

No reviews for this product
(0)