1' 5W T5 LED Lamp, 41K

Item #: 901453

Cat #: T5N141

UPC: 851535006452

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T5 1-FT 4100K INTEGRATED LAMP

Overview

T5 1-FT 4100K INTEGRATED LAMP
Also known as: 851535006452, T5N141

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 400
Length: 1 ft, 12 in
Wattage: 5
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Length: 1 ft, 12 in
Color Rendering Index (CRI): 80+
Volts AC Range: 120 - 277
Lumens: 400
Wattage: 5
Light Technology: LED

Customer Reviews

No reviews for this product
(0)