Industrial Switch, Maintained, SPDT, Center OFF, 20A

Item #: 90131

Cat #: HBL1385W

UPC: 783585432632

Sign In or Register to view pricing and more.
Documents & Guides
Switches And Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose Ac, Single Pole Double Throw Center Off,20a, 120/277v Ac, Back And Side Wired, White

Overview

Switches And Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose Ac, Single Pole Double Throw Center Off,20a, 120/277v Ac, Back And Side Wired, White
Also known as: 783585432632, HBL1385W

Specifications

Type: Toggle Switch, Grounding, Single Pole, Industrial Grade, Double Throw, Momentary
Material: Thermoset
Amps: 20
Poles: 1
Color: White
Type: Toggle Switch, Grounding, Single Pole, Industrial Grade, Double Throw, Momentary
Amps: 20
Color: White
Material: Thermoset
Poles: 1

Customer Reviews

No reviews for this product
(0)