Extra Heavy Duty Industrial Switch, 20A 120-277V, Ivory

Item #: 90124

Cat #: HBL1386I

UPC: 783585432663

Sign In or Register to view pricing and more.
Documents & Guides
Switches And Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole Double Throw Center Off, 20A, 120/277VAC, Back And Side Wired, Ivory

Overview

Switches And Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole Double Throw Center Off, 20A, 120/277VAC, Back And Side Wired, Ivory
Also known as: 783585432663, HBL1386I

Specifications

Type: Toggle Switch, Industrial Grade, Double Throw
Material: Thermoset
Poles: 2
Amps: 20
Color: Ivory
Volts AC Range: 120 - 277
Type: Toggle Switch, Industrial Grade, Double Throw
Poles: 2
Color: Ivory
Material: Thermoset
Amps: 20
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)