Feed Through Terminal Block, Type: ZS6-D1-PE

Item #: 900260

Cat #: 1SNK506250R0000

UPC: 804325617116

Sign In or Register to view pricing and more.
Feed Through Terminal Block. Double - Deck with 1 Feed - Through Circuits. Screw Clamp. Type: ZS6-D1-PE. Color: Yellow / Green. 8000V/720A. Size:6 mm². 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-10 AWG. Snap On Rail Connection

Overview

Feed Through Terminal Block. Double - Deck with 1 Feed - Through Circuits. Screw Clamp. Type: ZS6-D1-PE. Color: Yellow / Green. 8000V/720A. Size:6 mm². 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-10 AWG. Snap On Rail Connection
Also known as: 804325617116, 1SNK506250R0000

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Family / Style: SNK
Color: Green, Yellow
Mounting: DIN Rail
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Color: Green, Yellow
Family / Style: SNK
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)