Heavy Duty Test Lead Set

Item #: 89981

Cat #: TL28A

UPC: 095969083539

Sign In or Register to view pricing and more.
Documents & Guides
Fluke Tl28a Test Lead Set heavy Duty

Overview

Fluke Tl28a Test Lead Set heavy Duty
Large jaws, long leads and a piercing needle inside the jaws. Solid, spring-loaded copper clips with a wide 12.7 mm (.50") jaw opening and serrated teeth. Large piercing needle for penetrating larger gauge wires located inside the jaws. 1.5 m (60"), silicone-insulated leads, useable from -80 °C to +70 °C (-112 °F to +158 °F). Rated for 30 V, 10 A. One red, one black.
Also known as: 095969083539, TL28A

Specifications

Type: Test Lead Set
Standards: California Proposition 65
Type: Test Lead Set
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)