Poke-Thru Device, Flush, Assembled Unit, Diameter: 7", Non-Metallic

Item #: 89976

Cat #: RC9A15TCBK

UPC: 786564005582

Sign In or Register to view pricing and more.
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 7". Depth: 16-1/2". Includes: Quad Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade), (2) Openings for Pass Through Capability for 4-Pair Cat 5e or Cat 6 Cable. For use with Carpet or Tile Applications.

Overview

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 7". Depth: 16-1/2". Includes: Quad Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade), (2) Openings for Pass Through Capability for 4-Pair Cat 5e or Cat 6 Cable. For use with Carpet or Tile Applications.
Wiremold Poke-Thru Devices provide power, communication, and A/V services to the open space areas of above grade floors. These poke-thru devices are available with either flush or pedestal type service heads and are used to feed individual workstations, modular furniture systems, conference rooms, and computer rooms. These poke-thru devices have TopGuard™ protection, which exceeds the UL requirements for use on carpet, tile, or wood floor applications. The purpose of this requirement is to ensure that water does not enter into the power compartment of the poke-thru device when exposed to cleaning equipment such as mops or shampooing equipment.
Also known as: 786564005582, RC9A15TCBK

Specifications

Diameter: 7 in
Depth: 16 1/2 in
Color: Black
Diameter: 7 in
Color: Black
Depth: 16 1/2 in

Customer Reviews

No reviews for this product
(0)