This product has been discontinued.
![LED Barn light LED Barn light](https://rexel-cdn.com/products/cooal2550lpcbz.jpg?i=6426D2A6-1DC9-4179-8129-5806E4672662&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Barn lightLED Area Light, Barn Light, Photo Control, 120V, 33.5W, Lumens: 3100, Color Temperature: 5000K, Diameter: 10", Finish: Bronze. Life: 50,000 Hours.
Overview
LED Barn lightLED Area Light, Barn Light, Photo Control, 120V, 33.5W, Lumens: 3100, Color Temperature: 5000K, Diameter: 10", Finish: Bronze. Life: 50,000 Hours.
Dusk to Dawn lighting automatically turns ON at dusk and OFF at dawn. Fixtures are available to illuminate small, medium and large areas with convenient, energy effi cient lighting.
Also known as: 080083709960, AL3050LPCBZ
Specifications
Type: | Barnlight |
Diameter: | 10 in |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color: | Bronze |
Wattage: | 33.500 |
Light Technology: | LED |
Type: | Barnlight |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Light Technology: | LED |
Diameter: | 10 in |
Volts AC: | 120 |
Wattage: | 33.500 |
Customer Reviews
No reviews for this product
(0)