8W PAR20 LED Lamp, 35K

Item #: 899016

Cat #: LED8P20D35KFL

UPC: 762148248590

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 625, CRI: 82, Color Temperature: 3500K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. 50W Equivalent.

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 625, CRI: 82, Color Temperature: 3500K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. 50W Equivalent.
Also known as: 762148248590, LED8P20D35KFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 625
Wattage: 8
Color Temperature: 3500 (Neutral White)
Angle: 40°
Base: Medium Screw (E26)
Lumens: 625
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Wattage: 8
Angle: 40°

Customer Reviews

No reviews for this product
(0)