5W MR16 LED Lamp, 30K

Item #: 898747

Cat #: LED512VMR1630KFL

UPC: 762148259534

Sign In or Register to view pricing and more.
TCP LED512VMR1630KFL 5W LED M

Overview

TCP LED512VMR1630KFL 5W LED M
Also known as: 762148259534, LED512VMR1630KFL

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 5
Lumens: 370
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 82
Lumens: 370
Color Temperature: 3000 (Warm White)
Wattage: 5
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)