This product has been discontinued.

Wallpack, HPS, PS Metal Halide, or CFL, 42/100W, 120V, Bronze
Item #: 89855
Cat #: WP1CSN100
UPC: 019813179209
Documents & Guides
Wallpack, High Pressure Sodium, Pulse Start Metal Halide, or Compact Fluorescent, 1 Light, 42/100 Watt, 120 Volt, Bronze, Width: 8-1/2 in, Lamp Included
Sign In or Register to view pricing and more.
Overview
Wallpack, High Pressure Sodium, Pulse Start Metal Halide, or Compact Fluorescent, 1 Light, 42/100 Watt, 120 Volt, Bronze, Width: 8-1/2 in, Lamp Included
Also known as: 019813179209, WP1CSN100
Specifications
Wattage: | 42, 100 |
Volts AC: | 120 |
Diameter: | 8 1/2 in |
Material: | Bronze |
Color: | Bronze |
Light Technology: | HID |
Wattage: | 42, 100 |
Diameter: | 8 1/2 in |
Color: | Bronze |
Volts AC: | 120 |
Material: | Bronze |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)