70W MH Wallpack, Cutoff

Item #: 89805

Cat #: WP1CH70

UPC: 019813179148

Sign In or Register to view pricing and more.
Wallpack, 70W MH, Tempered Glass Lens. Lamp Included.

Overview

Wallpack, 70W MH, Tempered Glass Lens. Lamp Included.
Wallpacks are energy efficient and packed with quality features. Perfect for security and perimeter lighting.
Also known as: 019813179148, WP1CH70

Specifications

Wattage: 70
Volts AC: 120
Material: Bronze
Color: Bronze
Light Technology: HID
Wattage: 70
Material: Bronze
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)