Patch Panel, 24 Port, Angled, All Metal

Item #: 898010

Cat #: CPA24BLY

UPC: 074983036486

Sign In or Register to view pricing and more.
Mini Com 24-port modular all metal shielded angled patch panel in black, (1 RU).

Overview

Mini Com 24-port modular all metal shielded angled patch panel in black, (1 RU).
Also known as: 074983036486, CPA24BLY

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Angled, Unloaded
Shielding: Shielded
Number of Ports: 24
Mounting: Rack
Size: 1RMU
Shielding: Shielded
Color: Black
Type: Angled, Unloaded
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)