Metallic Whip, 3/8" x 6', 14-4 THHN Stranded Copper

Item #: 896986

Cat #: 4603-30

UPC: 077680166098

Sign In or Register to view pricing and more.
Documents & Guides
Metallic Whip, 3/8" x 6', 14-4 THHN Stranded Copper, Green Grounding Conductor

Overview

Metallic Whip, 3/8" x 6', 14-4 THHN Stranded Copper, Green Grounding Conductor
Also known as: 077680166098, 4603-30

Specifications

Volts AC: 120
Jacket: Steel
Material: Copper
Gauge: 14
Conductors: 4
Length: 6 ft
Stranding: Stranded
Volts AC: 120
Material: Copper
Conductors: 4
Stranding: Stranded
Jacket: Steel
Gauge: 14
Length: 6 ft

Customer Reviews

No reviews for this product
(0)