Type TC-ER Control Cable, 14 AWG, 4 Conductor, 600V

Item #: 896541

Cat #: HW15601404

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type TC-ER Control Cable, 14 AWG, 4 Conductor, 600V

Overview

Type TC-ER Control Cable, 14 AWG, 4 Conductor, 600V
Flame-retardant cable for use in power, control and lighting circuits in a broad range of commercial and industrial applications. Approved for use in wet or dry locations at 90°C, for installation indoors or outdoors, aerially, in conduits, ducts, cable trays or direct burial in circuits not exceeding 600 volts.
Also known as: HW15601404

Specifications

Volts AC: 600
Gauge: 14
Conductors: 4
Volts AC: 600
Conductors: 4
Gauge: 14

Customer Reviews

No reviews for this product
(0)