Narrow Slot Flush Cover Duct, PVC, 1 X 1

Item #: 896452

Cat #: F1X1.5IB6

UPC: 074983017959

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 1 W x 1.5 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 1 W x 1.5 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983017959, F1X1.5IB6

Specifications

Height: 1 1/2 in
Width: 1 in
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Material: PVC
Width: 1 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)